KM-28
Description
KM-28 RETAINING LOCKNUT ; M140 X 2.0 THREAD 180MM OD 22MM THK
Part # KM-28
BDI # 967698
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
KM28
Description
KM28 BEARING NUT ; M140 X 2 THD 180MM OD LOCK TYPE
Part # 2101016370
BDI # 18127334
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22