Page 1 of 4

Next

Compare
KM-02

COMPARE

KM-02

Description
KM-02 RETAINING LOCKNUT ; M15 X 1.0 THREAD 25MM OD 5MM THK

WHITTET-HIGGINS

Part # KM-02

BDI # 967669

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.197
Nominal Thickness - Millimeter: 5

Price Inventory : In stock
Loading Price
QTY
BM-02

COMPARE

BM-02

Description
BM-02 LOCKNUT ; M15 X 1.0 THREAD 25MM OD 8.5MM THK

WHITTET-HIGGINS

Part # BM-02

BDI # 967143

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.335
Nominal Thickness - Millimeter: 8.5

Price Inventory : In stock
Loading Price
QTY
KMT 2

COMPARE

KMT 2

Description
KMT 2 BRG LOCKNUT

SKF

Part # KMT 2

BDI # 1421705

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Outside Diameter - Millimeter: 33
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
KMK 2

COMPARE

KMK 2

Description
KMK 2 BRG LOCKNUT

SKF

Part # KMK 2

BDI # 1417109

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM-2

COMPARE

KM-2

Description
KM-2 LOCK NUT ; METRIC

CONSOLIDATED BEARING

Part # KM-2

BDI # 201189

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.197
Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY