Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
KM-03
Description
KM-03 RETAINING LOCKNUT ; M17 X 1.0 THREAD 28MM OD 5MM THK
Part # KM-03
BDI # 967670
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Outside Diameter - Millimeter:
37
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Outside Diameter - Millimeter:
28
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9