Page 1 of 3

Next

Compare
KMT 36

COMPARE

KMT 36

Description
KMT 36 BRG LOCKNUT

SKF

Part # KMT 36

BDI # 1269198

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 36

COMPARE

KMTA 36

Description
KMTA 36 BRG LOCKNUT

SKF

Part # KMTA 36

BDI # 1269215

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM36

COMPARE

KM36

Description
KM36 LOCKNUT ; NON RETURNABLE

DODGE

Part # 046301

BDI # 25848102

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Nominal Thickness - Inch: 1.063

Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY
KM-36

COMPARE

KM-36

Description
KM-36 RETAINING LOCKNUT ; M180 X 3.0 THREAD 230MM OD 27MM THK

WHITTET-HIGGINS

Part # KM-36

BDI # 967704

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Other Features: Carbon Steel

Nominal Thickness - Inch: 1.063
Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY
BM-36

COMPARE

BM-36

Description
BM-36 LOCKNUT ; M180 X 3.0 THREAD 230MM OD 30MM THK

WHITTET-HIGGINS

Part # BM-36

BDI # 967178

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.181
Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY