KM-12
Description
KM-12 RETAINING LOCKNUT ; M60 X 2.0 THREAD 80MM OD 11MM THK
Part # KM-12
BDI # 967682
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
One Piece Split | M8 Clamp Screw
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Two Part Precision Lock Nut With Axial Locking Screw
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26