Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
36.525
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
36.525
Width - Inch:
1.438
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
12.7
Other Features:
Zinc Plated
2SC43
Description
2SC43 CLAMPING COLLAR ; 7/16" BOREX1-1/16" ODX5/16" W STL
Part # 49146
BDI # 170253
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
11.125
Other Features:
Black Oxide Coated
2C-300-A
Description
2C-300-A CLAMP COLLAR ; 3" BORE ALUMINUM 2-PIECE 5/BOX
Part # 2C-300-A
BDI # 193604
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Width - Inch:
0.875
ISTC-037-16-S
Description
ISTC-037-16-S CLAMP COLLAR ; 3/8"-16 BORE SS 1-PIECE 20/BOX
Part # ISTC-037-16-S
BDI # 196502
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance
Width - Inch:
0.375