29950 / 3X4.003X0.375 CRWH1 P
Description
CRSEAL 29950 / 3X4.003X0.375 CRWH1 P ; SGL LIP SEAL
Part # 29950
BDI # 1249557
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185025
35422 / 3.543X4.528X0.512 HMSA7 P
Description
CRSEAL 35422 / 3.543X4.528X0.512 HMSA7 P ; DBL LIP SEAL
Part # 35422
BDI # 1251358
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
89.992
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185579
532866 / 1.063X1.512X0.256 CRW1 P
Description
CRSEAL 532866 / 1.063X1.512X0.256 CRW1 P ; SGL LIP SEAL
Part # 532866
BDI # 1253867
Features
Housing Bore - Millimeter:
38.405
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.512
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604331
16500 / 1.645X2.656X0.4 CRWA1 P
Description
CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; DBL LIP SEAL
Part # 16500
BDI # 1243629
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.645
Shaft Diameter - Millimeter:
41.783
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182819
13557 / 1.375X1.983X0.313 CRW1 P
Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL
Part # 13557
BDI # 1242666
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181848