84AFF.047
Description
84AFF.047 FLOW CONTROL VALVE ; FIXED ORIFICE .047" FREE REVERSE FLOW
Part # 84AFF-.047
BDI # 21433823
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
84AFF.125
Description
84AFF.125 FLOW CONTROL VALVE ; FIXED ORIFICE DRILLED AT .125
Part # 84AFF-.125
BDI # 21433824
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
C300-00000
Description
C300-00000 SOLENOID VALVE ; NC 2WAY/2POS -08
Part # C300-00000
BDI # 26318365
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Adjustable Spring
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Adjustable Ball Spring Relief | Standard Flow Control
Overall Length - Inch:
5.99
Voltage:
Not Applicable