VQZ1251-3LO1
Description
VQZ1251-3LO1 1000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ1251-3LO1
BDI # 25730721
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.3 - 0.32 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.307
Voltage:
110-115/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Without Sub Plate | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor
Overall Length - Inch:
4.445
Voltage:
110-115/50-60 VAC
VP344-3G1-A
Description
VP344-3G1-A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP344-3G1-A
BDI # 25710185
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Without Sub Plate | Internal Pilot | Standard | Non Locking Push | Grommet | Without Light and Surge Voltage Suppressor
Overall Length - Inch:
3.783
Voltage:
110-115/50-60 VAC
VP542-3DZ1-02A
Description
VP542-3DZ1-02A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP542-3DZ1-02A
BDI # 25711817
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
5.476
Voltage:
110-115/50-60 VAC
VP742-3DZ1-04A
Description
VP742-3DZ1-04A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP742-3DZ1-04A
BDI # 25805070
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 - 3.7 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
6.382
Voltage:
110-115/50-60 VAC