H11VXXH023D
Description
H11VXXH023D SOLENOID VALVE ; 4-WAY 2-POSITION 120VAC
Part # H11VXXH023D
BDI # 21520002
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
120 VAC
VQ7-8-FG-S-9R(AC120V)
Description
VQ7-8-FG-S-9R(AC120V), VALVE/ISO SGL SOL SIZE 2 (SMARTCATALOG)
Part # VQ7-8-FG-S-9R(AC120V)
BDI # 25805983
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 - 3.3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Overall Length - Inch:
6.063
Voltage:
120 VAC
VS7-8-FG-D-9NA06(AC120V)
Description
VS7-8-FG-D-9NA06(AC120V), VALVE ISO DBL SOL SIZE 2 (SMARTCATALOG)
Part # VS7-8-FG-D-9NA06(AC120V)
BDI # 25727947
Features
Port Type:
3/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | With Indicator Light | In/Out Position
Overall Length - Inch:
8.543
Voltage:
120 VAC
VQ7-6-FG-S-9R(AC120)
Description
VQ7-6-FG-S-9R(AC120) VALVE/ISO SGL SOL (SMARTCATALOG)
Part # VQ7-6-FG-S-9R(AC120)
BDI # 25608245
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 - 1.4 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Overall Length - Inch:
4.744
Voltage:
120 VAC
VP7-8-FG-D-9NA03-X19(AC120V)
Description
VP7-8-FG-D-9NA03-X19(AC120V), VALVE ISO DBL SOL SIZE 2 (SMARTCATALOG)
Part # VP7-8-FG-D-9NA03-X19(AC120V)
BDI # 25805090
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Porting | With Indicator Light
Overall Length - Inch:
8.543
Voltage:
120 VAC