SDX8327G04125582DC14-27/DC
Description
SDX8327G04125582DC14-27/DC VALVE, SDX8327G041 25582 14-27/DCD (SMARTCATALOG)
Part # SDX8327G04125582DC14-27/DC
BDI # 27256264
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49 De-Energized and 0.56 Energized Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class F | Intermediate Power | DIN Connection | In/Out Position | Universal
Overall Length - Inch:
3.125
Voltage:
14 To 27 VDC
SSX8320G182P18883DC14-27/DC
Description
SSX8320G182P18883DC14-27/DC VALVE, SSX8320G182P 18883 14-27/DCD (SMARTCATALOG)
Part # SSX8320G182P18883DC14-27/DC
BDI # 27250784
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C | Class H - Intermediate Power - Spade Terminal
Overall Length - Inch:
3.125
Voltage:
14 To 27 VDC
X8210G034MB18883DC14-27/DCD
Description
X8210G034MB18883DC14-27/DCD VALVE, X8210G034MB 18883 14-27/DC DD (SMARTCATALOG)
Part # X8210G034MB18883DC14-27/DCD
BDI # 27248175
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Mounting Bracket | 18" Lead
Overall Length - Inch:
3.51
Voltage:
14 To 27 VDC