VQZ3321-4L1-02
Description
VQZ3321-4L1-02 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3321-4L1-02
BDI # 25801102
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.66 - 0.62 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
6.091
Voltage:
220-230/50-60 VAC
VP344-4T1-A
Description
VP344-4T1-A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP344-4T1-A
BDI # 25741779
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Without Sub Plate | Internal Pilot | Standard | Non Locking Push | Conduit Terminal | Without Light and Surge Voltage Suppressor
Overall Length - Inch:
4.539
Voltage:
220-230/50-60 VAC
VP542-4G1-03A
Description
VP542-4G1-03A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP542-4G1-03A
BDI # 25711799
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | Grommet | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.815
Voltage:
220-230/50-60 VAC
VP542-4DZ1-03A
Description
VP542-4DZ1-03A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP542-4DZ1-03A
BDI # 25711797
Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
5.476
Voltage:
220-230/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.445
Voltage:
220-230/50-60 VAC