VQZ1421K-9MO-N1-X69(DC36V)

COMPARE

VQZ1421K-9MO-N1-X69(DC36V)

Description
VQZ1421K-9MO-N1-X69(DC36V)

SMC

Part # VQZ1421K-9MO-N1-X69(DC36V)

BDI # 18602296

Features

Port Type: 1/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: 0.23 - 0.19 Cv Factor | Body Ported | M Plug Connector With Light/Surge Voltage Suppressor | High Pressure | Non Locking Style
Overall Length - Inch: 4.685
Voltage: 36 VDC

Price Inventory : Available to order
Loading Price
QTY