PKGX8320A192P09826DC38/DC

Description
PKGX8320A192P09826DC38/DC SOLENOID VALVE, PKGX8320A192P 09826 38/DCD (SMARTCATALOG)

ASCO VALVE

Part # PKGX8320A192P09826DC38/DC

BDI # 27254457

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Dry Air | Non-Lubricated Air | Sealing Disc NBR | Panel Mount | 3-Way Hi-Shock Retaining Ring Single R/R Core Guide Screw Term Coil
Voltage: 38 VDC
Overall Width - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY