X8030G017V/03859AC380/50

COMPARE

X8030G017V/03859AC380/50

Description
X8030G017V/03859AC380/50 SOLENOID VALVE ; 1/2"X7/16" 2NC BRASS 16.1W

ASCO VALVE

Part # X8030G017V03859AC380/50D

BDI # 20715994

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch: 3.934
Voltage: 380/50 VAC

Price Inventory : Available to order
Loading Price
QTY