X8030A017V03859CSAAC380/60D
Description
X8030A017V03859CSAAC380/60D VALVE, X8030A017VCSA 03859 380/60DA (SMARTCATALOG)
Part # X8030A017V03859CSAAC380/60D
BDI # 27248157
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | 7/16" Orifice Size | Air - Inert Gas - Water Fluid | Normally Closed | CSA Approved | In/Out Position
Overall Length - Inch:
3.521
Voltage:
380/60 VAC