GR3-CI-TF-324TC-4-BR-D-40
Description
GR3-CI-TF-324TC-4-BR-D-40 MOTOR ; 40HP, 324TC, 1800RPM,230-460V
Part # GR3-CI-TF-324TC-4-BR-D-40
BDI # 24750534
GR3-CI-TF-326TC-4-BR-D-50
Description
GR3-CI-TF-326TC-4-BR-D-50 3PH AC MOTOR ; 326TC FRAME 50HP 1800RPM 230/460V
Part # GR3-CI-TF-326TC-4-BR-D-50
BDI # 23728427
GR3-CI-TF-449T-4-BR-E-250
Description
GR3-CI-TF-449T-4-BR-E-250 AC MOTOR ; 3PH CAST IRON 250HP 1800RPM 460VAC
Part # GR3-CI-TF-449T-4-BR-E-250
BDI # 24330085
RD1-RS-TF-56C-4-B-C-.33
Description
RD1-RS-TF-56C-4-B-C-.33 FARM DUTY MOTOR ; 0.33HP 1PH 1800RPM 56C
Part # RD1-RS-TF-56C-4-B-C-.33
BDI # 21523825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Rigid
GR3-AL-TF-90LB35-4-B-D-2
Description
GR3-AL-TF-90LB35-4-B-D-2 AC MOTOR ; 2HP 1.5KW 208-230/460V 4P
Part # GR3-AL-TF-90LB35-4-B-D-2
BDI # 27456833