021-756-8420
Description
021-756-8420 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM
Part # 021-756-8420
BDI # 21437115
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
85.4
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40
Nominal Center Distance - Inch:
1.575
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.91
017-260-0005
Description
017-260-0005 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 5:1 RATIO 230V
Part # 017-260-0005
BDI # 20309554
Features
Mounting Frame:
49
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Double Reduction | F3 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.36
P125-750-1000
Description
P125-750-1000 MOUNTING BASE ; 750 GEAR BOX SERIES
Part # P125-750-1000
BDI # 21437164
P108-750-3005
Description
P108-750-3005 SINGLE SHAFT INSERT ; 750/562 SERIES .50 DIA
Part # P108-750-3005
BDI # 21437161