F713C-15K-B5-J1
Description
F713C-15K-B5-J1 WORM SPEED REDUCER ; NON RETURNABLE
Part # H04483
BDI # 25904156
Features
Overall Thickness - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Length - Millimeter:
1219.2
Global Part Number GPN:
666462
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
F726-40-KT-B5-G1
Description
F726-40-KT-B5-G1 WORM SPEED REDUCER ; NON RETURNABLE 7.5:1 SGL RA
Part # F04631
BDI # 21503887
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
666954
Pressure Angle:
14-1/2 Degree
F721-20-B5-H
Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51964
BDI # 171477
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343584
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06