245-2300
Description
245-2300 SHAFTING ; 1-7/16" SHAFT SIZE 3/8 X 3/16 KEYWAY
Part # 245-2300
BDI # 21495207
145-0800
Description
145-0800 SHAFTING ; 1/2" SHAFT SIZE 1/8 X 1/16 KEYWAY
Part # 145-0800
BDI # 21494921
5024X;00105024
Description
5024X ; 00105024 WELDASPROCKET ; SPRKT NO 5024X 5/8" PITCH
Part # 00105024
BDI # 21494772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
X 1-1/8 HEX;000360185
Description
X 1-1/8 ; 000360185 HEX BORE HUB ; X SERIES 1-1/8IN BORE SIZE
Part # 000360185
BDI # 18180146
X 1-1/4 X 14SP;00032014
Description
X 1-1/4 X 14SP ; 00032014 WELDAHUB ; X HUB 1-1/4" X 14" SPLINED BORE HUB
Part # 00032014
BDI # 21494920
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 14 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore