Y 56 L
Description
Y 56 L CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" DIA 1" WIDTH
Part # Y56L
BDI # 795199
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
12.7
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Rolling Element:
Needle Bearing
Y 64 L
Description
Y 64 L CAM FOLLOWER BEARING ; 5/8" BORE 2" DIA 1-1/4" WIDTH
Part # Y64L
BDI # 795203
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Rolling Element:
Needle Bearing
Y 48 L
Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH
Part # Y48L
BDI # 795195
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Rolling Element:
Needle Bearing
Y 40 L
Description
Y 40 L CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" DIA 3/4" WIDTH
Part # Y40L
BDI # 795191
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Mounting Thread:
3/8-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing