BG6209J03

COMPARE

BG6209J03

Description
BG6209J03 BEARING, 6209 1-SH/1-CONTACT SL C3 POLYREX EM POR (SMARTCATALOG)

BALDOR-RELIANCE

Part # BG6209J03

BDI # 26951454

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY