B370674

Description
B370674 ; POR 200HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B370674

BDI # 21796484

Features

Enclosure: SPGSV
Shaft Diameter - Inch: 3.625
Sync RPM: 850
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY