D5505P
Description
D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD
Part # D5505P
BDI # 126483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2505P
Description
D2505P DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC F3 N
Part # D2505P
BDI # 126383
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2007P
Description
D2007P DC MOTOR ; 1810AT 7.5HP 1750RPM 240 150 DPFG F1
Part # D2007P
BDI # 126356
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
T18-0068-0120
Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR
Part # T18-0068-0120
BDI # 21821988
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1150
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face