JPL1408T
Description
JPL1408T CLOSE COUPLED MOTOR ; 3HP 1725RPM 1PH 60HZ 184JP 3634LC OPEN
Part # JPL1408T
BDI # 129183
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JPL1406T
Description
JPL1406T CLOSE COUPLED MOTOR ; 3HP 3450RPM 1PH 60HZ 182JP 3628L OPEN F1
Part # JPL1406T
BDI # 129182
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted