WCL1406T

COMPARE

WCL1406T

Description
WCL1406T AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TCZ 3628L OPEN

BALDOR-RELIANCE

Part # WCL1406T

BDI # 132022

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY