VHECP2394T
Description
VHECP2394T SOLID SHAFT PUMP MOTOR ; 30M 2P TEFC VER 254HP 32-6 SE DRIPCOVER
Part # VHECP2394T
BDI # 130967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP2333T
Description
VHECP2333T SOLID SHAFT PUMP MOTOR ; 15HP 1765RPM 3PH 60HZ 254HP 0944M TEFC F
Part # VHECP2333T
BDI # 130965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base