VLCP4106T

COMPARE

VLCP4106T

Description
VLCP4106T ; 20HP 3525RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VLCP4106T

BDI # 131105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY