EJMM4115T
Description
EJMM4115T PUMP AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326JM 1272M TEFC F
Part # EJMM4115T
BDI # 127073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4114T
Description
EJMM4114T PUMP AC MOTOR ; 50HP 326JM FRM 3600RPM 230/460VAC
Part # EJMM4114T
BDI # 127072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted