JSM3120
Description
JSM3120 PUMP AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56YZ 3424M OPEN F
Part # JSM3120
BDI # 129249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3115
Description
JSM3115 PUMP AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56YZ 3420M OPEN F1
Part # JSM3115
BDI # 129248
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Square Face
YPC345A
Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
Part # YPC345A
BDI # 132101
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.578
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14.681
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
JSM3107
Description
JSM3107 PUMP AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56YZ 3413M OPEN F1
Part # JSM3107
BDI # 129246
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3111
Description
JSM3111 PUMP AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56YZ 3416M OPEN F
Part # JSM3111
BDI # 129247
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face