B509190

Description
B509190 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B509190

BDI # 21807284

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1750
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.19

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY