M1729T

COMPARE

M1729T

Description
M1729T SPEED MOTOR ; 25/11HP 1760/1160RPM 3PH 60HZ 324T 1240M

BALDOR-RELIANCE

Part # M1729T

BDI # 129776

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 30.28
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 11 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY