M1757T

COMPARE

M1757T

Description
M1757T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M

BALDOR-RELIANCE

Part # M1757T

BDI # 129780

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1557T

COMPARE

M1557T

Description
M1557T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3628M

BALDOR-RELIANCE

Part # M1557T

BDI # 129747

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1207T

COMPARE

M1207T

Description
M1207T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M

BALDOR-RELIANCE

Part # M1207T

BDI # 129708

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 13.62
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1007T

COMPARE

M1007T

Description
M1007T SPEED MOTOR ; 3/.75HP 1725/850RPM 3PH 60HZ 184T 3623M

BALDOR-RELIANCE

Part # M1007T

BDI # 129692

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 13.62
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY