VM3543
Description
VM3543 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1200RPM 208-230/460VAC
Part # VM3543
BDI # 131177
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
IDNM3542
Description
IDNM3542 INVERTER AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # IDNM3542
BDI # 128906
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
CDP3440
Description
CDP3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDP3440
BDI # 125592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
VM3541
Description
VM3541 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 3600RPM 230/460VAC
Part # VM3541
BDI # 131171
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
CDPWD3440
Description
CDPWD3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDPWD3440
BDI # 125636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid