M1225T

COMPARE

M1225T

Description
M1225T SPEED MOTOR ; 7.5/3.3HP 1740/1160RPM 3PH 60HZ 256T 374

BALDOR-RELIANCE

Part # M1225T

BDI # 129722

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 22.25
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.3 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1725T

COMPARE

M1725T

Description
M1725T SPEED MOTOR ; 7.5/3.3HP 1760/1160RPM 3PH 60HZ 254T

BALDOR-RELIANCE

Part # M1725T

BDI # 129772

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.3 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY