M1211T

COMPARE

M1211T

Description
M1211T SPEED MOTOR ; 15/3.8HP 1770/880RPM 3PH 60HZ 254T 3936M

BALDOR-RELIANCE

Part # M1211T

BDI # 129712

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 21.69
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.8 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY