CL3612TM
Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ
Part # CL3612TM
BDI # 126081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
JMEWDM3613T
Description
JMEWDM3613T CLOSED-COUPLED PUMP AC MOTOR ; 5HP 3430RPM 3PH 60HZ 184JM 3634M TEFC F1
Part # JMEWDM3613T
BDI # 21433307
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
ECP3665T-4
Description
ECP3665T-4 SEVER DUTY AC MOTOR ; 5HP L184T FRM 1800RPM 460VAC
Part # ECP3665T-4
BDI # 126627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
FDL3612TM
Description
FDL3612TM FRAME DUTY AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3646LC TEFC F1
Part # FDL3612TM
BDI # 127786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted