VEM7170T-I
Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7
Part # VEM7170T-I
BDI # 21924333
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.77
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
C-Face
UCLE7510
Description
UCLE7510 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ
Part # UCLE7510
BDI # 130657
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCL710
Description
UCL710 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ
Part # UCL710
BDI # 130651
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCME7510
Description
UCME7510 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
Part # UCME7510
BDI # 130669
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCC7100
Description
UCC7100 AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 184TZ 3640C OPEN
Part # UCC7100
BDI # 130640
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted