M1711T

COMPARE

M1711T

Description
M1711T SPEED MOTOR ; 15-7.5HP 1760/875RPM 3PH 60HZ 256T 0944M

BALDOR-RELIANCE

Part # M1711T

BDI # 129762

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY