M1728T

COMPARE

M1728T

Description
M1728T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T

BALDOR-RELIANCE

Part # M1728T

BDI # 129775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 8.9 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1228T

COMPARE

M1228T

Description
M1228T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T 4046

BALDOR-RELIANCE

Part # M1228T

BDI # 129725

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 25.06
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 8.9 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY