GIF1448C
Description
GIF1448C INLINE HELICAL SPEED REDUCER ; HB482CN180TC/14.68 3532 IN/LBS 180TC
Part # GIF1448C
BDI # 128372
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
GIF5068B
Description
GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE
Part # GIF5068B
BDI # 128395
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35