B410140

Description
B410140 ; POR 1750RPM 5HP DC MOTOR

BALDOR-RELIANCE

Part # B410140

BDI # 21800030

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 27.5

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F3 Face

Price Inventory : Available to order
Loading Price
QTY