WDGF2018AG
Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR
Part # WDGF2018AG
BDI # 132059
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Washdown Duty
Global Part Number GPN:
342967
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.92
Features
Mounting Frame:
23-BA
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.432
Nominal Center Distance - Inch:
1.08
Other Features:
Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.73