GIF5068B

COMPARE

GIF5068B

Description
GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE

BALDOR-RELIANCE

Part # GIF5068B

BDI # 128395

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.06
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
SSGHF5026AH

COMPARE

SSGHF5026AH

Description
SSGHF5026AH WORM GEAR SPEED REDUCER ; RA 56C 50:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # SSGHF5026AH

BDI # 130595

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Without Bushing | Standard Bore 1-7/16 | Standard and Maximum Bore Requires No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.9

Price Inventory : Available to order
Loading Price
QTY