GLF0821BG

COMPARE

GLF0821BG

Description
GLF0821BG WORM SPEED REDUCER ; 8:1 RATIO C-FACE COUPLING I/P LH O/P

BALDOR-RELIANCE

Part # GLF0821BG

BDI # 128402

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN: 342727
Mounting Method: Direct Mounted
Overall Length - Inch: 10.78

Price Inventory : Available to order
Loading Price
QTY