WDGF2018AG

COMPARE

WDGF2018AG

Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # WDGF2018AG

BDI # 132059

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Washdown Duty
Global Part Number GPN: 342967
Mounting Method: Direct Mounted
Overall Length - Inch: 7.92

Price Inventory : Available to order
Loading Price
QTY
GLF0821BG

COMPARE

GLF0821BG

Description
GLF0821BG WORM SPEED REDUCER ; 8:1 RATIO C-FACE COUPLING I/P LH O/P

BALDOR-RELIANCE

Part # GLF0821BG

BDI # 128402

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN: 342727
Mounting Method: Direct Mounted
Overall Length - Inch: 10.78

Price Inventory : Available to order
Loading Price
QTY
SSGF1018BG

COMPARE

SSGF1018BG

Description
SSGF1018BG WORM SPEED REDUCER ; 10:1 RATIO C-FACE QUILL I/P LH O/P

BALDOR-RELIANCE

Part # SSGF1018BG

BDI # 130549

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Global Part Number GPN: 342909
Mounting Method: Direct Mounted
Overall Length - Inch: 7.85

Price Inventory : Available to order
Loading Price
QTY