D50250P2-BV

COMPARE

D50250P2-BV

Description
D50250P2-BV MOTOR, 250HP 1750/1900RPM DC 504-6AT DPBV F1 N (SMARTCATALOG)

BALDOR-RELIANCE

Part # D50250P2-BV

BDI # 26362907

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750 | 1900
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 45.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B541105

Description
B541105 ; 200HP 1750/1900RPM DC MOTOR

BALDOR-RELIANCE

Part # B541105

BDI # 21808942

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750 | 1900
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54.07

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY