L1208-50
Description
L1208-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 48 3420L OPEN F1
Part # L1208-50
BDI # 129355
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
VL3503-50
Description
VL3503-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 56C 3420L TEFC F1
Part # VL3503-50
BDI # 131049
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
L3503-50
Description
L3503-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 56 3420L TEFC F1
Part # L3503-50
BDI # 129458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
VP3428-14
Description
VP3428-14 GENERAL PURPOSE DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR
Part # VP3428-14
BDI # 131346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3428D
Description
VP3428D GENERAL PURPOSE DC MOTOR ; 1/2HP D71D FRM 3000RPM 180VDC IEC TEFC
Part # VP3428D
BDI # 131347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid