118HCDUL
Description
118HCDUL O-11 P2PF 21822 SPINDLE BEARING ; 90MM BORE 140MM OD 48MM WD
Part # 118HCDUL O-11 P2PF 21822
BDI # 18102607
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
38FF3
Description
38FF3 G-76 BALL BEARING ; 0.315" BORE 0.866" OD " WIDTH
Part # 38FF3 G-76
BDI # 21431485
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Deep Groove Instrument Bearing | 1 Piece Snap-In Cage | Nye Rheolube 374C Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Deep Groove Spindle Bearing | 2 Piece Riveted Aluminum Clad Cage | Radial Play Code 5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
205HEDUL O-11
Description
205HEDUL O-11 SPINDLE BEARING ; NON RETURNABLE
Part # 205HEDUL O-11
BDI # 18100732
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
C212HC O-11
Description
C212HC O-11 SPINDLE BEARING ; NON RETURNABLE
Part # C212HC O-11
BDI # 22389454
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Hybrid | Corrosion Resistant Ball | Chrome Plated Steel Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring