Page 1 of 2688

Next

Compare
F044030.AWAT03

COMPARE

F044030.AWAT03

Description
F044030.AWAT03-GEAR REDUCER ; NON-RETURNABLE

CONE DRIVE

Part # F044030.AWAT03-

BDI # 21529358

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 9.95

Price Inventory : In stock
Loading Price
QTY
F039025.ABBX03

COMPARE

F039025.ABBX03

Description
F039025.ABBX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F039025.ABBX03-

BDI # 24192199

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 84 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.66

Price Inventory : Available to order
Loading Price
QTY
B061125.WANXB

COMPARE

B061125.WANXB

Description
B061125.WANXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B061125.WANXB--

BDI # 24208503

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 80 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : Available to order
Loading Price
QTY
B06115.0TAAXQ

COMPARE

B06115.0TAAXQ

Description
B06115.0TAAXQ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B06115.0TAAXQ--

BDI # 24210727

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 92 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.54

Price Inventory : Available to order
Loading Price
QTY
B051160.HAQTD

COMPARE

B051160.HAQTD

Description
B051160.HAQTD WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B051160.HAQTD--

BDI # 24204742

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 57 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 9.65

Price Inventory : Available to order
Loading Price
QTY